Shop All Bin & Box Accessories
Pelican
Black Ballistic Nylon Lid Organizer, 20 in W, 11" H
Mfr # 1509
Zoro # G4278312
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Ballistic Nylon
- Height 11"
- Width 20 in
- Overall Width 10 1/2 in
Product Information
- Brand Pelican
- MFR # 1509
- Zoro # G4278312
- UPC # 019428101350
- Country of Origin China
- Category Bin & Box Accessories
Dimensions
Height | 11" |
Width | 20 in |
Overall Width | 10 1/2 in |
Overall Length | 16 1/4 in |
Details
Color | Black |
Material | Ballistic Nylon |
Item | Lid Organizer |
Number of Openings | 4 |
Attachment Type | Hook and Loop Straps |
Compatible Manufacturer Model Number | 1500 |
Description
Lid Organizer, Attachment Type Hook and Loop Straps, Color Black, Compatible Manufacturer Model Number 1500, Material Leather; Nylon, Number of Compartments 4, Number of Openings 4, Overall Length 16 1/4 in, Overall Width 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16HAPBL)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (F4521-24HG)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- PELICAN Case Foam, 9.87 Lx7 W In (1300-400-000)
- PELICAN Case Foam, 16.75 Lx11.18 W In (1501)
- PELICAN Plastic Case Replacement Foam, 11.8" L, 8.9" W (1400-400-000)
- PELICAN Case Foam, 21.43 Lx16.5 W In (1601)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7802185172)
- LEWISBINS Blue Plastic Lid (CSN2420-1 BLUE)
- Pelican Bin & Box Accessories