Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 8" x 2", Rlr Brg
Mfr # P-UY-080X020/050R
Zoro # G0253283
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UY-080X020/050R
- Zoro # G0253283
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,8 In. x 2 In.,Rlr Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) Caster Kit 2", 70 lb., Pk4 (54604)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15-TBF)
- HYTROL CONVEYORS Hytrol 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (10FT-19GSR-15-3)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 4" x 2", Plain Bore (P-UP-040X020/119G)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- HAMILTON Duralast Wheel, 12X5 1-1/4Rb (W-1250-D-1-1/4)
- Pegasus Polyurethane Wheels