Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 8" x 2", Bal Brg
Mfr # P-UY-080X020/050K
Zoro # G0253274
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UY-080X020/050K
- Zoro # G0253274
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,8 In. x 2 In.,Bal Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA03)
- DAYTON Round Sling, Endless, 10 ft., 8400 lb. (2MJN7)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- DAYTON Up/Down Control Assembly (MH57-156G)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- Pegasus Caster Wheels