Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 6" x 2", Rlr Brg
Mfr # P-UY-060X020/050R
Zoro # G0253195
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UY-060X020/050R
- Zoro # G0253195
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,6 In. x 2 In.,Rlr Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (760P+)
- MCKISSICK 419 Light Champion Snatch Block With Shackle, Wire Rope Cable, 5/16 to 3/8 in, 2 ton Load, 3 in OD (109091)
- TARPS NOW Industrial Curtain with Clear Window-10' H X 12' W-WALL MOUNT KIT (ICISC-1012-W)
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., White Core (P-UP-050X020/050R-002)
- Pegasus Caster Wheels