Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 5" x 2", Plan Br
Mfr # P-UY-050X020/119G
Zoro # G0253204
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2 in
- Fits Axle Dia. 1-3/16 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
- Spanner Bushing Not Included
Product Information
- Brand Pegasus
- MFR # P-UY-050X020/119G
- Zoro # G0253204
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1-3/16 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,5 In. x 2 In.,Plan Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, 5/16 in., 1540 lb. (N-080-GS)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster (SCC-TS20S414-SSS-M1215)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40223BK-B)
- BULLDOG WINCH 12v Power Socket 20A with cover & 3 Mounting Brackets (20286)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- ZORO SELECT Caster Wheel, 140 lb., 4 D x 1 In. (2RZC3)
- Pegasus Caster Wheels