Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 5" x 2", Bal Brg
Mfr # P-UY-050X020/050K
Zoro # G0253329
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UY-050X020/050K
- Zoro # G0253329
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,5 In. x 2 In.,Bal Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE1801TFX3)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 3 in W, Nylon, Yellow (EET4-903-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 10 in W, Nylon, Yellow (EET2-910-16)
- TIVOLI 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX20)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- RWM CASTERS 6in x 2in Urethane on Iron Wheel with Roller Bearing for 1/2in Axle - (UIR-0620-08)
- Pegasus Caster Wheels