Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 16" x 4", Bl Brg
Mfr # P-UY-160X040/100K
Zoro # G0253414
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
- Wheel Width 4 in
- Fits Axle Dia. 1 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UY-160X040/100K
- Zoro # G0253414
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 16 in |
Wheel Width | 4 in |
Fits Axle Dia. | 1 in |
Hub Width | 4-1/4 in |
Description
Wheel,Urthn On Cst Irn,16 In. x 4 In.,Bl Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, Offset, Tread: Ribbed (40N435)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.05208.95)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Swivel Caster, Gray Iron Steel Wheel - (CB-10SCGI63)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- SERVICE CASTER SCC - 4" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-BLUE)
- Pegasus Polyurethane Wheels