Shop All Polyurethane Wheels
Pegasus
Wheel, Urthan On Alum, 6" x 2.5", Bal Brg
Mfr # P-UY-060X025/075K
Zoro # G0253292
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
- Spanner Bushing Included
Product Information
- Brand Pegasus
- MFR # P-UY-060X025/075K
- Zoro # G0253292
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 3/4 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthan On Alum,6 In. x 2.5 In.,Bal Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Polypropylene Wheel 6x2 Red/White (WHL-PP-6X2)
- PEERLESS CHAIN 7/16(11MM) SPRING LINK, 4426140 (4426140)
- CM Latch Kit 4 SwivelRigging Zp, 4X1304M (4X1304M)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102OR)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- ZORO SELECT Caster Wheel, 2200 lb. Load, Silver Wheel (DSPK 200K)
- Pegasus Polyurethane Wheels