Shop All Polyurethane Wheels
Pegasus
Wheel, Urethan On Alum, 8" x 3", Ball Brg
Mfr # P-URA-080X030/075K
Zoro # G0253399
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Polyurethane
- Spanner Bushing Included
Product Information
- Brand Pegasus
- MFR # P-URA-080X030/075K
- Zoro # G0253399
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4 in |
Hub Width | 3-1/4 in |
Description
Wheel,Urethan On Alum,8 In. x 3 In.,Ball Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Long Axle Kit (2002-313)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3660-8PY-2H)
- DOUBLE HH MFG Double HH Twisted Clevis, 7/8 in, 16000 lb Working Load, 2-3/4 in L Usable, Painted (24025)
- ZORO SELECT Cargo Strap, Ratchet, 12ft x 1-1/4In, PK2 (32J628)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K86)
- Pegasus Caster Wheels