Shop All Rubber Wheels
Pegasus
Wheel, Rubr On Cst Iron, 8" x 2", Roler Brg
Mfr # P-RY-080X020/050R
Zoro # G0254805
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2-3/16"
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material Solid Rubber
Product Information
- Brand Pegasus
- MFR # P-RY-080X020/050R
- Zoro # G0254805
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
Hub Width | 2-3/16 in |
Description
Wheel,Rubr On Cst Iron,8 In. x 2 In.,Roler Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- DC CARGO Flatbed Starter Kit - Winch Straps & Winches + Corner Protectors + Winch Bar (FBK-10)
- EAT-IN HP25L Load Wheel Kit for Manual Pallet Jack - Black (EA2583821)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Plain Bor (P-RY-060X020/119G)
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- FAIRBANKS Thermoplastic Rubber Wheels, 4" (2504-BX)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- Pegasus Rubber Wheels