Shop All Polyurethane Wheels
Pegasus
Wheel, Gray Urethn, 6" x 2", Prec Brg
Mfr # P-UP-060X020/050K
Zoro # G0253959
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UP-060X020/050K
- Zoro # G0253959
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Gray Urethn,6 In. x 2 In.,Prec Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Ratchet Strap, 16 ft., 1467 lb. (SLTE216RR)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- GREAT LAKES INDUSTRY Model 500, 40A35 Sprocket/Bushing (500 TL 40A35 SPROCKET)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 4" x 2", Plain Bore (P-UP-040X020/119G)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 125 lb. (IX03Z5205)
- Pegasus Caster Wheels