Shop All Polyurethane Wheels
Pegasus
Wheel, Gray Urethn, 4" x 2", Roller Brg
Mfr # P-UP-040X020/050R
Zoro # G0253870
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UP-040X020/050R
- Zoro # G0253870
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Gray Urethn,4 In. x 2 In.,Roller Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5391035)
- BULK-STRAP Cinch Strap, 1" x 96" Size, Black (A0196SSB)
- WILTON Caster Set - Box Of (4) 20-0622 (98-0130)
- CROSBY S-2 Jaw/Jaw Swivel With Tapered Roller Thrust Bearing, 8.5 ton Load, 3/4 in Trade (297422)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray Urethn, 4" x 2", Plain Bore (P-UP-040X020/119G)
- ZORO SELECT Caster Wheel, 1250 lb. Load, Silver Wheel (P-UA-060X020/050R)
- Pegasus Polyurethane Wheels