Shop All Polyurethane Wheels
Pegasus
Wheel, Gray TPR, 6" x 1.25", Prec Ball
Mfr # P-UP-060X013/031K
Zoro # G0253773
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 5/16 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UP-060X013/031K
- Zoro # G0253773
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,6 In. x 1.25 In.,Prec Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1801NX8)
- MAGLINER Six Wheel Foldable Platform Truck (MT1TA)
- WERNER 8 ft Aluminum Stepladder, 375 lb Capacity (T408)
- STARKE ElectroTrack, 78', 4 Conductor, 65 Amp (SET4-65-78KIT)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- Pegasus Caster Wheels