Shop All Polyurethane Wheels
Pegasus
Wheel, Gray TPR, 6" x 1.25", Prec Ball
Mfr # P-UP-060X013/031K-SS
Zoro # G0253825
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 5/16 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UP-060X013/031K-SS
- Zoro # G0253825
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,6 In. x 1.25 In.,Prec Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM (26Y504)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-4)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 1 (CW1-21-2-3)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- ZORO SELECT Caster Wheel, 5" dia., 1-1/4" W, Black (P-R-050X013/038D)
- Pegasus Caster Wheels