Shop All Polyurethane Wheels
Pegasus
Wheel, Gray TPR, 4" x 1.25", Prec Ball
Mfr # P-UP-040X013/031K
Zoro # G0253791
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 5/16 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UP-040X013/031K
- Zoro # G0253791
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,4 In. x 1.25 In.,Prec Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 17.8w x 46.2d x 36h, Black (1997206)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- Pegasus Polyurethane Wheels