Shop All Plastic Wheels
Pegasus
Wheel, Gray TPR, 4" x 1.25", Prec Ball
Mfr # P-RP-040X013/031K
Zoro # G0253983
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 5/16 in
- Wheel Width 1-1/4 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Pegasus
- MFR # P-RP-040X013/031K
- Zoro # G0253983
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 5/16 in |
Wheel Width | 1-1/4 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,4 In. x 1.25 In.,Prec Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Adjustable Tarp Strap, 24 In L, Black (06261)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 8" x 2" Solid Rubber Wheel - Axle Size 5/8" (SL08-58)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 36 x 72" (AF3672-2R)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- PEGASUS Wheel, Blck Plypropyln, 6" x 2", Plan Bor (P-PB-060X020/119G)
- PEGASUS Wheel, Gray TPR, 6" x 2", Plain Bore (P-RP-060X020/119G)
- PEGASUS Wheel, Gray TPR, 5" x 1.25", Delrn Brg (P-RP-050X013/031D)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- CC NYLEX Caster Wheel, CC Nylex, 5", 1250 lb. (CDP-Z-184)
- Pegasus Caster Wheels