Shop All Polyurethane Wheels
Pegasus
Wheel, Gray TPR, 3" x 1.25", Prec Ball
Mfr # P-UP-030X013/031K
Zoro # G0253679
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 5/16 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Pegasus
- MFR # P-UP-030X013/031K
- Zoro # G0253679
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,3 In. x 1.25 In.,Prec Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Pallet Puller, 1250 WLL, 1-4" Jaw Range (MPP-1)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- TIE DOWN ENGINEERING Hoisting Wheel, Long Handle For Use With (13804)
- CASTERHQ 3"x1-1/4" BLUE SOLID POLYURETHANE (NON MARKING) WHEEL, 200 LBS CAPA (HD-PLX-3H3)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 4" x 2", Plain Bore (P-UP-040X020/119G)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- CASTERHQ Universal Steel Wire Post Shelving Caster, 5" Polyurethane Wheel, (HD5050-12-PLY-TLB-1)
- Pegasus Caster Wheels