Shop All Metal Wheels
Pegasus
Wheel, Cast Iron, 5" x 2", Roler Brge
Mfr # P-C-050X020/050R
Zoro # G0254683
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2 in
- Caster Load Rating Range Medium-Heavy Duty
- Caster Wheel/Tread Material Cast Iron
- Caster Wheel Bearings Roller
- Fits Axle Dia. 1/2 in
Product Information
- Brand Pegasus
- MFR # P-C-050X020/050R
- Zoro # G0254683
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Cast Iron,5 In. x 2 In.,Roler Brge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-1T-4-11)
- FLEMING SUPPLY Fleming Supply Set of 4 Wheel Dollies with Brakes (716599ODE)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- PEGASUS Wheel, Cast Iron, 8" x 2", Plain Bore (P-C-080X020/119G)
- PEGASUS Wheel, Cast Iron, 5" x 2", Plain Bore (P-C-050X020/119G)
- PEGASUS Wheel, Cast Iron, 6" x 2", Plain Bore (P-C-060X020/119G)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing- 1100 lbs Cpty (SCC-VGR520)
- ZORO SELECT Caster Wheel, 400 lb., 1/2" Bore Dia. (400K36)
- ZORO SELECT Caster Whel, Cast Iron, 4 in., 1000 lb., Red (5VJ50)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2525 lb. (200 CI15)
- Pegasus Metal Wheels