Shop All Metal Wheels
Pegasus
Wheel, Cast Iron, 4" x 2", Roler Brge
Mfr # P-C-040X020/050R
Zoro # G0254771
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2 in
- Caster Load Rating Range Medium-Heavy Duty
- Caster Wheel/Tread Material Cast Iron
- Caster Wheel Bearings Roller
- Fits Axle Dia. 1/2 in
Product Information
- Brand Pegasus
- MFR # P-C-040X020/050R
- Zoro # G0254771
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Cast Iron,4 In. x 2 In.,Roler Brge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8"L, 4000 Lbs. Capacity (989044)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 120 lb. Ld (P5S-R030G-ST4-SB)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Swivel (400K70)
- PEGASUS Wheel, Cast Iron, 8" x 2", Plain Bore (P-C-080X020/119G)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- PEGASUS Wheel, Cast Iron, 6" x 2", Plain Bore (P-C-060X020/119G)
- PEGASUS Wheel, Cast Iron, 5" x 2", Plain Bore (P-C-050X020/119G)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- Pegasus Caster Wheels