Shop All Plastic Wheels
Pegasus
Wheel, Blck Plypropyln, 6" x 2", Plan Bor
Mfr # P-PB-060X020/119G
Zoro # G0254561
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1-3/16 in
- Wheel Width 2 in
- Caster Load Rating Range Medium Duty
- Caster Wheel/Tread Material Polypropylene
Product Information
- Brand Pegasus
- MFR # P-PB-060X020/119G
- Zoro # G0254561
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1-3/16 in |
Wheel Width | 2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Blck Plypropyln,6 In. x 2 In.,Plan Bor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB704272)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- PEGASUS Wheel, Gray TPR, 5" x 1.25", Delrn Brg (P-RP-050X013/031D)
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- PEGASUS Wheel, Gray TPR, 6" x 2", Plain Bore (P-RP-060X020/119G)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- Pegasus Caster Wheels