Shop All Stem Casters
Pegasus
Swivel Stem Caster, Blk Plyprpyln, 90 lb., Brk
Mfr # P5S-PB020G-ST5-SB
Zoro # G0236492
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Application Retail, Industrial, Commercial, Corrosion Resistance
- Stem Length 1 in
Product Information
- Brand Pegasus
- MFR # P5S-PB020G-ST5-SB
- Zoro # G0236492
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Stem Length | 1 in |
Wheel Dia. | 2 in |
Stem Dia. | 5/16 in |
Caster Thread Size | 5/16"-18 |
Overall Height | 2-5/8 in |
Swivel Radius | 1-3/4 in |
Description
Castr,Swvl Stm,Blk Plyprpyln,90 lb.,Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Connector, 1-1/2"NPSM, Steel, Silver (685-UI)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J812)
- Pegasus Stem Casters