Shop All Stem Casters
Pegasus
Stem Caster, 220 lb. Load, Gray Wheel
Mfr # P15S-RP050K-SM-MB-TG-CF
Zoro # G6249938
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Central Locking Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Load Rating 220 lb
- Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Pegasus
- MFR # P15S-RP050K-SM-MB-TG-CF
- Zoro # G6249938
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 3-1/8 in |
Overall Height | 6-5/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 1-1/4 in |
Swivel Radius | 4-1/4 in |
Description
Stem Caster, Swivel Caster with 4-Position Directional Lock and Brake, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Central Locking, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Resin 2 Shelves, 300 lb (3485207)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4In (1KA89)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel5" (N22-5-RT)
- RUBBERMAID 4" Caster, Non-Marking For - Part# Rbmdfg1011L20000 (RBMDFG1011L20000)
- PEGASUS Cstr, Swvl Stem, Blck Rbr, 240 lb, Thrd Grd (P12HS-R040K-ST1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Swivel Stem Caster, Blk Plyprpyln, 90 lb., Brk (P5S-PB020G-ST5-SB)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Caster, Swivel Stem, Gray TPR, 440 lb., Tl (P13S-RP033G-SR1-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- SERVICE CASTER 3 Inch SS Black Polyurethane 10mm Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S314-PPUB-BLK-M1015-4)
- Pegasus Casters