Shop All Phenolic Wheels
Pegasus
Phenolic Wheel, 6" x 2", Roler Brge
Mfr # P-PH-060X020/050R
Zoro # G0254780
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1/2 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Heavy Duty
- Caster Wheel/Tread Material Phenolic
- Caster Wheel Bearings Roller
Product Information
- Brand Pegasus
- MFR # P-PH-060X020/050R
- Zoro # G0254780
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 2 in |
Hub Width | 2-3/16 in |
Description
Phenolic Wheel,6 In. x 2 In.,Roler Brge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00412)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16243625PU)
- VESTIL Pour In Place Bollard, 42" x 6.5 (BOLPP-42-6.5)
- PEGASUS Phenolic Wheel, 5" x 2", Roler Brge (P-PH-050X020/050R)
- PEGASUS Phenolic Wheel, 5" x 2", Plain Bore (P-PH-050X020/119G)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- R.W. ROGERS CO Black High Temp Phenolic Wheel, PK2 (W-HTB-4A)
- CASTERHQ Phenolic Wheel 4" X1-1/2 Replacement Caster Wheel (PHW4X112)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- Pegasus Phenolic Wheels