Shop All Stem Casters
Pegasus
Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl
Mfr # P13S-UP050D-SR1-TB
Zoro # G0247729
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round Stem
- Tread Shape Standard
- Wheel Width 1-7/16 in
- Application Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
- Stem Length 2-1/8 in
Product Information
- Brand Pegasus
- MFR # P13S-UP050D-SR1-TB
- Zoro # G0247729
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-7/16 in |
Stem Length | 2-1/8 in |
Overall Height | 6-1/4 in |
Stem Dia. | 1 in |
Wheel Dia. | 5 in |
Swivel Radius | 3-13/16 in |
Description
Cstr,Swivl Stem,Gray Urethan,440 lb.,Tl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 25 ft. (712581GRA)
- KEEPER 24IN X 2IN AXLE STRAP W/D-RING, PREMIUM, W/PROTECTIVE SLEEVE, 3,333 LB (4226)
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J974)
- Pegasus Casters