Shop All Plate Casters
Pegasus
Cstr, Swivl Plate, Yellow Urethane, 700 lb.
Mfr # P21S-UY050R-14
Zoro # G0250413
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Number of Wheels 1
Product Information
- Brand Pegasus
- MFR # P21S-UY050R-14
- Zoro # G0250413
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4-3/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Cstr,Swivl Plate,Yellow Urethane,700 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Phenolic Wheel 3-1/4"x2" (PHW34X2)
- BON TOOL Transport & Pour Steel Barrel Cart (82-911)
- VESTIL Pallet Truck, V Shape Center, 4K, 45x48 (PM4-4548-RL)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- PEGASUS Cstr, Kngpnls Dual Whl Swvl, Nyln, 5500 lb. (P30S-NMB040K-18)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-14)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- Pegasus Plate Casters