Shop All Plate Casters
Pegasus
Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb
Mfr # P16S-RP050K-P
Zoro # G0249284
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Product Information
- Brand Pegasus
- MFR # P16S-RP050K-P
- Zoro # G0249284
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-7/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 5-9/16 in |
Caster Plate Size | 2-3/4 in x 3-3/4 in |
Description
Cstr,Shck Absrb,Swvl Plt,Gray TPR,220 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Logistic Cam Buckle Strap, 16ftx2In, 835lb (651601GRA)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X83)
- RUBBERMAID COMMERCIAL Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (FG461200BLA)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1760 lb. (P24S-UA060K-16)
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- PEGASUS Caster, Rigid Plate, Phenolic, 800 lb. (P21R-PH040R-14)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- PEGASUS Cstr, Rigid Plate, Yellow Urethan, 1320 lb. (P24R-UY060K-14)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- Pegasus Casters