Shop All Plate Casters
Pegasus
Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb
Mfr # P16S-RP030K-P
Zoro # G0249223
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Product Information
- Brand Pegasus
- MFR # P16S-RP030K-P
- Zoro # G0249223
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-7/16 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4-9/16 in |
Caster Plate Size | 2-3/4 in x 3-3/4 in |
Description
Cstr,Shck Absrb,Swvl Plt,Gray TPR,165 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x7, SS (2TAK1)
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- METRO Surgical Cart, Polymer, Light Taupe (SXRSMDSRG)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-SW4T)
- PEGASUS Cstr, Stainles Swvl Plat, Wht Nyln, 375 lb. (P21SX-N050K-14)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- PEGASUS Cstr, Kngpnls Dual Whl Swvl, Nyln, 5500 lb. (P30S-NMB040K-18)
- PEGASUS Cstr, Stanles Plt Swvl, Gray TPR, 190 lb, Tl (P14SX-RP040K-12-TB)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Black and Chrome (5076114090)
- Pegasus Plate Casters