Shop All Plate Casters
Pegasus
Cstr, Shck Absrb, Rigd Plt, Gray TPR, 190 lb
Mfr # P16R-RP040K-P
Zoro # G0249320
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Product Information
- Brand Pegasus
- MFR # P16R-RP040K-P
- Zoro # G0249320
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-7/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 2-3/4 in x 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
Description
Cstr,Shck Absrb,Rigd Plt,Gray TPR,190 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- WARN INDUSTRIES WINCHES, 2000 DC UTILITY WINCH (92000)
- CAMPBELL CHAIN & FITTINGS 5/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5799095)
- LOUISVILLE 21 in. Fiberglass Fold-Up Work Platform (L-3042-03)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb (P16S-RP030K-P)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Caster, Swivl Plate, Red Urethane, 300 lb. (P12S-URP040K-12)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- PEGASUS Cstr, Stainles Swvl Plat, Wht Nyln, 375 lb. (P21SX-N050K-14)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S3514-SPUS-TP3-4)
- Pegasus Plate Casters