Shop All Stem Casters
Pegasus
Castr, Swivl Stem, Black Neoprene, 125 lb.
Mfr # P7S-SRP020K-SG5
Zoro # G0237865
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Crowned
- Wheel Width 1 in
- Application Retail, Industrial, Commercial
- Stem Length 7/8 in
Product Information
- Brand Pegasus
- MFR # P7S-SRP020K-SG5
- Zoro # G0237865
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Overall Height | 2-13/16 in |
Swivel Radius | 1-15/16 in |
Description
Castr,Swivl Stem,Black Neoprene,125 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- LIFT-ALL Roundsling, Endless, 12 ft L, 15000 lb Cap (KEN15KX12)
- DAYTON Friction Disc (GGS_57018)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E10B8D3C1P6)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Caster, Swivel Stem, Gray TPR, 440 lb., Tl (P13S-RP033G-SR1-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- PEGASUS Swivel Stem Caster, Blk Plyprpyln, 90 lb., Brk (P5S-PB020G-ST5-SB)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-34-4)
- Pegasus Stem Casters