Shop All Rubber Wheels
Pegasus
Caster Wheel, Gray, 85 Shore A, 3/8 in Bore
Mfr # P-RCP-050X013/038D
Zoro # G4805945
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 5/8 in
- Fits Axle Dia. 3/8 in
- Tread Crowned
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Pegasus
- MFR # P-RCP-050X013/038D
- Zoro # G4805945
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 5/8 in |
Fits Axle Dia. | 3/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Bore Dia. | 3/8" |
For Axle Size | 5/8 in |
Hub Width | 1-1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 325 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Delrin, Donut Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG446600BLA)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- VESTIL Steel A-Frame Cart 2000lb Capacity 36.6875x72 In. w/4 5x2 Casters (AF-3672)
- US CARGO CONTROL Replacement Rubber Tarp Strap Hooks: 100-Count Bag (RTHOOKS)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Plain Bor (P-RY-060X020/119G)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- CASTERHQ 8"x2" Rubber ON CAST Iron Wheel, 650 LBS Capacity, Replacement Ca (RCI8X21)
- SERVICE CASTER SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB614)
- ZORO SELECT Caster Wheel, TPR, 4 in., 350 lb, Gray (XS0420112)
- HAMILTON Ultralast Wheel 10X3 3/4Bb (W-1030-TRB-3/4)
- Pegasus Rubber Wheels