Shop All Plate Casters
Pegasus
Caster, Swivel Plate, Black Rubber, 90 lb.
Mfr # P5S-R020G-P
Zoro # G0236930
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Solid Rubber
- Number of Wheels 1
Product Information
- Brand Pegasus
- MFR # P5S-R020G-P
- Zoro # G0236930
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-5/8 in |
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Mounting Bolt Dia. | 1/4 in |
Caster Plate Size | 1-3/4 in x 2-5/8 in |
Swivel Radius | 1-3/4 in |
Description
Caster,Swivel Plate,Black Rubber,90 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW EVANS CORDAGE Rope Nylon Twist 3/4X120 Ft (85-081)
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT WINCH STRAP W/ D-RINGS (C1040)
- METALTECH Polyurethane Caster w/Wheel Lock, 8" (I-DCC8RL)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Cstr, Kngpnls Dual Whl Swvl, Nyln, 5500 lb. (P30S-NMB040K-18)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 4100 lb (P27R-D080R-16)
- Pegasus Plate Casters