Shop All Plate Casters
Pegasus
Caster, Rigid Plate, Cast Iron, 125 lb.
Mfr # P2R-C020G-P
Zoro # G0235339
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Cast Iron
- Number of Wheels 1
Product Information
- Brand Pegasus
- MFR # P2R-C020G-P
- Zoro # G0235339
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-1/2 in |
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Caster Plate Size | 1-1/2 in x 2-21/32 in |
Mounting Bolt Dia. | 1/4 in |
Description
Caster,Rigid Plate,Cast Iron,125 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 1000 lbs., 6-1/2 in H, 55 gal. (1XUZ9)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST4)
- PINPOINT J-PRO-100 4 ft. 8 in. - 8 ft. 4 in. 11 Gauge Adjustable Jack Post (PI138187)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-BLUE)
- PEGASUS Cstr, Stainles Swvl Plat, Wht Nyln, 375 lb. (P21SX-N050K-14)
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- PEGASUS Cstr, Rigid Plate, Yellow Urethan, 1320 lb. (P24R-UY060K-14)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Ld Rating, Bk Wheel (P12S-R060D-P2)
- Pegasus Plate Casters