Shop All Footwear Accessories
Peet Dryer
Boot Dryer, 12W, 120 V, 1 Phase
Mfr # M08-12
Zoro # G4717386
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Boots, Shoes
- Heater Voltage 120VAC
- Length 6 in
- Width 2 in
- Color Black
Product Information
- Brand Peet Dryer
- MFR # M08-12
- Zoro # G4717386
- UPC # 014211001404
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 6 in |
Width | 2 in |
Tube Length | 6 in |
Height | 7 in |
Details
Item | Boot Dryer |
For Use With | Boots, Shoes |
Heater Voltage | 120VAC |
Color | Black |
Electric Heater Phase | 1 |
Wattage | 12 W |
Phase | 1 |
Voltage | 120 V |
Footwear Brand | PEET DRYER |
Description
Boot Dryer, Overall Dimensions 6 in L x 2 in W x 7 in H, For Use With Boots, Shoes, Voltage 120 V, Wattage 12 W, 6 in Tube Length, Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Blue, Olefin/Polyester, PR (G99CRBERSMEL)
- BRADY Breaker Lockout (BL01)
- 3M OH&ESD 3M OH&ESD 142-53P71 Large Paint Spray & Pesticide Respirator (142-53P71)
- ZORO SELECT Arctic Flagging Tape, Blue Glo, 150 ft (ARBG-200)
- PEET DRYER Electric Boot and Shoe Dryer, 8" Tube (M04P)
- PEET DRYER Shoe and Boot Dryer, Universal (M2107F)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- PEET DRYER Boot Dryer Extensions, 12" (H2-6B)
- DR. SCHOLLS Pain Relief Orthotic Heavy Duty Support Insoles, Men Sizes 8-14, Pair PR (DSC59048)
- SILICONE WATER GUARD Atsko Clear Silicone Water Repellent 10.5 oz (1336)
- YAKTRAX Yt Diamond Grip Medium (08531)
- Peet Dryer Foot Protection