Shop All Footwear Accessories
This Product is Discontinued
Peet
Boot Dryer, 120 V, 1 Phase (Discontinued)
Mfr # MO7F-4
Zoro # G4584002
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Boots made of Leather, PVC, Rubber, Neoprene, Canvas, Synthetics, Cloth, Fleece, Felt, Micro and all modern fabrics
- Length 8 1/2 in
- Width 13 1/2 in
- Color Black
- Phase 1
Product Information
- Brand Peet
- MFR # MO7F-4
- Zoro # G4584002
- UPC # 014211001244
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 8 1/2 in |
Width | 13 1/2 in |
Height | 18 1/2 in |
Tube Length | 2 1/2 in |
Details
Item | Boot Dryer |
For Use With | Boots made of Leather, PVC, Rubber, Neoprene, Canvas, Synthetics, Cloth, Fleece, Felt, Micro and all modern fabrics |
Color | Black |
Phase | 1 |
Voltage | 120 V |
Includes | 2 Pair Foot Pieces |
Features | Fan Assisted Dryer, Four Hour Timer with Heat or No Heat Option |
Wattage | 220 W |
Footwear Brand | PEET DRYER |
Description
Boot Dryer, Overall Dimensions 8-1/2 in L x 13-1/2 in W x 18-1/2 in H, For Use With Boots made of Leather, PVC, Rubber, Neoprene, Canvas, Synthetics, Cloth, Fleece, Felt, Micro and all modern fabrics, Voltage 120 V, Wattage 220 W, 2 1/2 in Tube Length, Black, Features Fan Assisted Dryer, Four Hour Timer with Heat or No Heat Option
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.