Shop All TV Mounts & Stands
Peerless
White Suspended Ceiling Plate, 60 lb. Capacity
Mfr # CMJ500R1
Zoro # G5147247
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 8.3"
- Width 24.5"
- Construction Steel
- Tilting Angle (Deg.) 0
Product Information
- Brand Peerless
- MFR # CMJ500R1
- Zoro # G5147247
- UPC # 735029295662
- Country of Origin Mexico
- Category TV Mounts & Stands
Dimensions
Height | 8.3" |
Width | 24.5" |
Overall Depth (In.) | 1 1/8 in |
Overall Width (In.) | 24 1/2 in |
Overall Height (In.) | 8 1/4 in |
Depth | 1.1" |
Overall Width | 24 1/2 in |
Overall Depth | 1 1/8 in |
Overall Height | 8 1/4 in |
Description
Suspended Ceiling Plate, Color White, Finish Powder Coated, Overall Load Capacity 60 lb, Material Steel, Overall Width 24 1/2 in, Mounting Location Ceiling, Overall Height 8 1/4 in, Overall Depth 1 1/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Adjustable, Includes (2) Electrical Outlet Box Knockouts, Support Cables, Product Type Plate, Standards UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- AFTERMARKET Leece Neville Diode And Lead Kit (LNP-102-30-JN)
- MIGHTY MAX BATTERY 12V 9AH Battery for HR1234W Home Alarm (ML9-121010188)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light FLAT TOP Battery (EBLI-18500C15_SOLAR)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- PEERLESS Metal Stud Fasteners Kit (ACC215)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- PEERLESS TV Wall Mount, For Televisions (DS-VW650)
- PEERLESS Universal Screen Adapter, Wall Mount, 80 lb. Capacity (SF630)
- PEERLESS TV Wall Mount, For Televisions (EPT630)
- FELLOWES MFG Fellowes Professional Series Depth Adjustable Monitor Arm (8041601)
- Peerless TV Mounts & Stands