Shop All Showerhead and Tub Accessories
Peerless
Universal Showering Components Shower Arm
Mfr # 76055
Zoro # G408463367
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Brass
- Length (In.) 14.44 in
- Height 5.25 in
- Width 0.81 in
Product Information
- Brand Peerless
- MFR # 76055
- Zoro # G408463367
- UPC # 195205054719
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 14.44 in |
Height | 5.25 in |
Width | 0.81 in |
Details
Finish | Chrome |
Material of Construction | Brass |
Description
Replacing Your Shower Arm Is A Quick And Simple Upgrade. This Peerless Shower Arm Can Be Installed Without Special Tools. All You Need Is Standard Plumbers Tape, Making It An Easy Diy Project.
- •Shower arm extends 14 inches from wall
- •Installs in minutes
- •1/2-inch IPS male threads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Urinal w/Comfrt Ring, Trnslcnt, 1 qt., PK50 (H140CR-01)
- ANVIL 3/8" FNPT Galvanized Cross (0311069603)
- KOHLER KOHLER FILL VALVE KIT (GP1083167)
- MOEN Soap Dispenser - (116732SL)
- PEERLESS To Trade Tub And Shower Valve Body With Pex Connections (PTR188700-PX)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BL)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- KINGSTON BRASS Hose for KX2651, White (KXHO2651)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS45106-4-2BZ)
- DELTA Two Handle Blade Bar/Prep Faucet (2171LF-WBHHDF)
- Peerless Showerhead and Tub Accessories