Shop All TV Mounts & Stands
Peerless
TV Wall Mount
Mfr # TVFT650
Zoro # G801050256
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- Max. Extension 3 9/16 in
- For Use With Televisions, Wall Mounts
- Finish Powder Coated
Product Information
- Brand Peerless
- MFR # TVFT650
- Zoro # G801050256
- UPC # 735029342205
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 17 5/16 in |
Overall Height | 16 1/2 in |
Overall Width | 17 3/8 in |
Overall Height (In.) | 16 7/16 in |
Overall Depth (In.) | 1 1/4 in |
Overall Depth | 1 1/4 in |
Details
Item | TV Wall Mount |
Color | Black |
Construction | Steel |
Max. Extension | 3 9/16 in |
For Use With | Televisions, Wall Mounts |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 88 lb |
Mounting | Wall |
Standards | RoHS Compliant, UL Listed |
Includes | Concrete Anchors, Level, Screws for Wood Studs and Concrete, TV Mounting Hardware |
VESA Pattern | 100x100 to 400x400 |
Product Type | TV Mount |
Overall Load Capacity | 88 lb |
Includes Mounting Hardware | Yes |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 88 lb, Material Steel, Overall Width 17 3/8 in, Mounting Location Wall, Overall Height 16 1/2 in, Overall Depth 1 1/4 in, Includes Mounting Hardware Yes, VESA Pattern 100x100 to 400x400, Includes Concrete Anchors, Level, Screws for Wood Studs and Concrete, TV Mounting Hardware, Product Type TV Mount, Standards RoHS Compliant, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH C922 Pro Stream Webcam, 960001087 (960-001087)
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH Replacement Battery compatible with PowerTex YTZ14S - 2PK (MAX4022456)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-VW775)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen (SUF640P)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA746PU)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Tempered Glass, Black (I 2588)
- Peerless TV Mounts & Stands