Shop All TV Mounts & Stands
This Product is Discontinued
Peerless
TV Wall Mount (Discontinued)
Mfr # TVA6X4
Zoro # G901050248
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Construction Steel
- Max. Extension 14 3/8 in
- Tilting Angle (Deg.) 12 Degrees
- Swivel Angle (Deg.) 72 Degrees
Product Information
- Brand Peerless
- MFR # TVA6X4
- Zoro # G901050248
- UPC # 735029342199
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 16 7/16 in |
Overall Depth (In.) | 2 3/4 in |
Overall Width | 26 1/2 in |
Overall Height | 16 1/2 in |
Overall Depth | 2 3/4 in |
Overall Width (In.) | 26 7/16 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 99 lb, Material Steel, Overall Width 26 1/2 in, Mounting Location Wall, Overall Height 16 1/2 in, Overall Depth 2 3/4 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 12 Degrees , Maximum Swivel Angle 72 Degrees , VESA Pattern 200x100 to 600x400, Includes Concrete Anchors, Level, Screws for Wood Studs and Concrete, TV Mounting Hardware, Product Type TV Mount, Standards RoHS Compliant, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.