Shop All TV Mounts & Stands
Peerless
TV Wall Mount, For Televisions
Mfr # SP850-UNL
Zoro # G3942500
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel
- Color Black
- Construction Steel
- For Use With Televisions
- Finish Powder Coated
Product Information
- Brand Peerless
- MFR # SP850-UNL
- Zoro # G3942500
- UPC # 735029246398
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 27 9/16 in |
Overall Depth (In.) | 4 1/16 in |
Overall Width (In.) | 32 7/8 in |
Overall Width | 23 5/8 in |
Overall Depth | 11 1/8 in |
Overall Height | 15 3/4 in |
Compatible Diagonal Screen Size Maximum | 80 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Manufacturers Warranty Length | 5 yr |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 23 5/8 in, Mounting Location Wall, Overall Height 15 3/4 in, Overall Depth 11 1/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 80 in, Maximum Downward Tilt Angle 10 Degrees , VESA Pattern 100x100, 200x100, Features Landscape or Portrait Mounting, Quick Release, Includes Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Bla (IT-13)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- CETIS TeleMatrix 1L Trimline Black (691191)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- PEERLESS Universal Tilt TV Wall Mount, 32" to 60" LCD/Plasma Screen (PT660)
- PEERLESS Low Profile Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity (SF670P)
- PEERLESS Universal Flat TV Wall Mount, 61" to 102" LCD/Plasma Screen, 350 lb. Capacity (SF680)
- PEERLESS Metal Stud Fasteners Kit (ACC215)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (SCM2)
- Peerless TV Mounts & Stands