Shop All TV Mounts & Stands
This Product is Discontinued
Peerless
TV Wall Mount, For Televisions (Discontinued)
Mfr # ETF100
Zoro # G3942187
This Product is Discontinued
Key Features
- Type Flat Panel
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 0 to 10
- Swivel Angle (Deg.) 360
Product Information
- Brand Peerless
- MFR # ETF100
- Zoro # G3942187
- UPC # 735029293484
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 10 in |
Overall Height (In.) | 43 5/8 in |
Overall Width (In.) | 30 3/4 in |
Details
Item | TV Wall Mount |
Type | Flat Panel |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | 0 to 10 |
Swivel Angle (Deg.) | 360 |
For Use With | Televisions |
Finish | Powder Coated |
Load Capacity (Lb.) | 200 lb |
Mounting | Ceiling |
Standards | RoHS, UL |
Features | Hook-and-Hang Design |
Includes | Hardware |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Features Hook-and-Hang Design, Includes Hardware, Standards RoHs, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.