Shop All Chains
Peerless
Transport Chain, 400 ft., 6600 lb.
Mfr # 5041453
Zoro # G3812098
product price: $1,701.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,701.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 400 ft |
Link Inside Length | 1 3/8 in |
Overall Length | 400 ft |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 400 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 25/64 in, Weight per Foot 1.38 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x36" – CAPACITY: 5500 LBS (AC55-2136)
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Flat Hooks (8520FH-Y)
- US CARGO CONTROL 1-3/4" Galvanized Screw Pin Anchor Shackle - Import - 25 Ton (SPAS1-34)
- CASTERHQ Heavy Duty Polyurethane Swivel Casters W/ Brake, 8"x2" Size (8IMSCSO4)
- PEERLESS Transport Chain, 20 ft., 6600 lb. (5041420)
- PEERLESS Transport Chain, 75 ft., 6600 lb. (5440455)
- PEERLESS Chain, Machine, Straight, 100 ft., 700 lb. (6014032)
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- PEERLESS Chain, Straight, 20 ft., 15,000 lb., Welded (5510620)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- INDUSCO Chain, 5/16"x 16ft, Hi Test Log, w/Grab Hks (23100365)
- Peerless Chains, Ropes & Cables