Shop All Towing Chains & Cables
Peerless
Transport Chain, 16 ft., 4700 lb.
Mfr # 5261160
Zoro # G6388405
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 16 ft
- Grade 70
- Trade Size 5/16 in
- Standards NACM
Product Information
- Brand Peerless
- MFR # 5261160
- Zoro # G6388405
- UPC # 042228054939
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 16 ft |
Overall Length | 16 ft |
Trade Size | 5/16 in |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 16 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 21/64 in, Weight per Foot 1.02 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYBRID SOLUTIONS Ceramic Acrylic Black Polish, 14 oz Size (53448)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/8 in. (PA3989-FN)
- A & I PRODUCTS Elbow Fitting, 90 DEG, O-RING FSF 3" x3" x2" (A-38H1004)
- KEN-TOOL Professional Lug Nut Cover Remover, Stl (30606)
- PEERLESS Transport Chain, 25 ft., 6600 lb. (5262460)
- PEERLESS Transport Chain, 25 ft., 4700 lb. (5261460)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- PEERLESS Transport Chain, 14 ft., 4700 lb. (5261060)
- PEERLESS Transport Chain, 4700 lb., Includes Hooks (5261360)
- PEERLESS Transport Chain, 14 ft., 6600 lb. (5262060)
- KINEDYNE Transport Chain, 6600 Lb, 20 Ft x 3/8 In. (10038-20BXGRA)
- Peerless Towing Chains & Cables