Shop All Tire Chains
Peerless
Tire Chains, Singles, V-bar, PK2
Mfr # QG2855
Zoro # G4835887
product price: $192.99
/pk 2, $96.50/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits 12.00-20; 12.75-22.5; 14/80-20; 305/75-24.5; 305/85-22.5; 315/80-22.5
- Includes (2) Chains
- Compatible Vehicle Type Commercial Truck
- Compatible Tire Size 12.00-20, 12.75-22.5, 305/75-24.5, 305/85-22.5, 315/80-22.5 Single Tire
Product Information
- Brand Peerless
- MFR # QG2855
- Zoro # G4835887
- UPC # 044182007570
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 12.00-20, 12.75-22.5, 305/75-24.5, 305/85-22.5, 315/80-22.5 Single Tire |
Trade Size | 5/16 in |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | 12.00-20; 12.75-22.5; 14/80-20; 305/75-24.5; 305/85-22.5; 315/80-22.5 |
Includes | (2) Chains |
Compatible Vehicle Type | Commercial Truck |
Product Type | Tire Chain |
Chain Link Style | V-Bar |
Material | Steel |
Cross Member Pattern | Ladder |
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 12.00-20, 12.75-22.5, 305/75-24.5, 305/85-22.5, 315/80-22.5 Single Tire, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 5/16 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5 In (PT9414-MPG)
- AIRTEX-ASC Elec Fuel Pump, E8090 (E8090)
- LUMAPRO Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10 (1445-10PK)
- WEATHERTECH Front FloorLiner (4416211)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ447)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT735)
- PEERLESS Tire Chain, Larger SUV, PR (SZ462)
- PEERLESS Tire Chain, Passenger, PR (SZ319)
- PEERLESS Cross Chain, V-Bar (QG6822)
- PEERLESS CHAIN FTH TRACTOR CHAIN, 1083210 (1083210)
- Peerless Tire Chains