Shop All Tire Chains
Peerless
Tire Chains, Singles, V-bar, PK2
Mfr # QG2841
Zoro # G5193447
product price: $159.99
/pk 2, $80.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits 9.00-20; 10-22.5
- Includes (2) Chains
- Trade Size 9/32 in
- Cross Member Pattern Ladder
Product Information
- Brand Peerless
- MFR # QG2841
- Zoro # G5193447
- UPC # 044182007457
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 9/32 in |
Compatible Tire Size | 10-22.5, 9.00-20 |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | 9.00-20; 10-22.5 |
Includes | (2) Chains |
Cross Member Pattern | Ladder |
Material | Steel |
Chain Link Style | V-Bar |
Product Type | Tire Chain |
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 10-22.5, 9.00-20, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 3 In One 3OZ MP Oil (10135)
- MTD Starter Asm-Recoil (951-14223)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 20g., PK25 (FN020)
- AFTERMARKET 1 38 PTO 21 Splined Coupler 3 34 Long (RAP15731)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2845)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT741)
- PEERLESS Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder (0341055)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ119)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- Peerless Tire Chains