Shop All Tire Chains
Peerless
Tire Chains, Singles, V-Bar, PK2
Mfr # QG2814
Zoro # G4620357
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Singles, V-bar
- Fits 7.00-18; 7.00-20; 7-22.5; 7.50-17; 8-19.5; 225/70-22.5
- Includes QG20095 CAM Tool
- Product Type Tire Chain
- Trade Size 15/64 in
Product Information
- Brand Peerless
- MFR # QG2814
- Zoro # G4620357
- UPC # 044182001677
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 15/64 in |
Compatible Tire Size | 225/70-22.5, 7-22.5, 7.00-18, 7.00-20, 7.50-17, 8-19.5 |
Details
Item | Tire Chains |
Type | Singles, V-bar |
Fits | 7.00-18; 7.00-20; 7-22.5; 7.50-17; 8-19.5; 225/70-22.5 |
Includes | QG20095 CAM Tool |
Product Type | Tire Chain |
Compatible Vehicle Type | Light Duty Trucks |
Material | Steel |
Cross Member Pattern | Ladder |
Chain Link Style | V-Bar |
Description
Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 225/70-22.5, 7-22.5, 7.00-18, 7.00-20, 7.50-17, 8-19.5, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder, Includes QG20095 CAM Tool, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 6 AWG Battery Cable - 100' (112510)
- WIX FILTERS OE Replacement (WL10010)
- WESTWARD Bottle Jack, Telescoping, 10 Tons (35MT15)
- TIMKEN Wheel Bearing Race 1977-1979 Maserati Khamsin, 09195 (09195)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT751)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2845)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chain, Passenger, PR (SZ343)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064356)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1070710 (1070710)
- Peerless Tire Chains