Shop All Tire Chains
Peerless
Tire Chains, Single, V-bar, PK2
Mfr # QG3810
Zoro # G4835862
original price:
$152.99
18% off
new price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single, Wide Base, V-bar
- Fits 235/65-18; 245/60-18; 255/50-20; 255/65-16; 255/70-16; 265/70-16
- Includes (2) Chains
- Material Steel
- Chain Link Style V-Bar
Product Information
- Brand Peerless
- MFR # QG3810
- Zoro # G4835862
- UPC # 044182008768
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 235/65-18, 245/60-18, 255/50-20, 255/65-16, 255/70-16, 265/70-16 |
Trade Size | 15/64 in |
Details
Item | Tire Chains |
Type | Single, Wide Base, V-bar |
Fits | 235/65-18; 245/60-18; 255/50-20; 255/65-16; 255/70-16; 265/70-16 |
Includes | (2) Chains |
Material | Steel |
Chain Link Style | V-Bar |
Compatible Vehicle Type | Light Duty Trucks |
Product Type | Tire Chain |
Cross Member Pattern | Ladder |
Description
Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 235/65-18, 245/60-18, 255/50-20, 255/65-16, 255/70-16, 265/70-16, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Classic Car/Boat Trailer Power Bleeder (0102-MTV)
- OTC Chain Wrench, 24" (6969)
- BOSS AUDIO Marine Gauge Digital Media AM/FM/BT Receiver w/6.5" Speakers-Black (MCKGB450B.6)
- ROADPRO Fiberglass CB Antenna, 4ft. (RPPS-4B)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20071)
- PEERLESS Tire Chain, Larger SUV, PR (SZ468)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ139)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2819)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- Peerless Tire Chains