Shop All Tire Chains
Peerless
Tire Chain, Pickup/SUV, PR
Mfr # ZT741
Zoro # G5107882
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pickup/SUV
- Fits 245/60-20, 245/75-16, LT245/75-16, LT245/75-17, 265/60-18, 265/65-17, 265/70-16, 275/45-20
- Includes Chain Tighteners
- Compatible Tire Size 245/60-20, 245/75-16, LT245/75-16, LT245/75-17, 265/60-18, 265/65-17, 265/70-16, 275/45-20
- Product Type Tire Chain
Product Information
- Brand Peerless
- MFR # ZT741
- Zoro # G5107882
- UPC # 044182039182
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 245/60-20, 245/75-16, LT245/75-16, LT245/75-17, 265/60-18, 265/65-17, 265/70-16, 275/45-20 |
Details
Item | Tire Chain |
Type | Pickup/SUV |
Fits | 245/60-20, 245/75-16, LT245/75-16, LT245/75-17, 265/60-18, 265/65-17, 265/70-16, 275/45-20 |
Includes | Chain Tighteners |
Product Type | Tire Chain |
Compatible Vehicle Type | Light Duty Trucks, Passenger Cars, SUVs |
Chain Link Style | Cable |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Compatible Tire Size 245/60-20, 245/75-16, LT245/75-16, LT245/75-17, 265/60-18, 265/65-17, 265/70-16, 275/45-20, Chain Link Style Cable, Includes Chain Tighteners, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 300 oz P style Value Line clipon weight (PLO69061)
- CURT Pin-On Jack Foot, Fits 2" Tube, 8-1/2" H (28274)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1221)
- BUYERS PRODUCTS Bulk 6 Gauge Copper Wire 60 Feet (3012783)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ135)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2849)
- PEERLESS Tire Chains, Single, V-bar, PK2 (QG3810)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ143)
- PEERLESS Tire Chain, Passenger, PR (SZ335)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- Peerless Tire Chains