Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ335
Zoro # G5107401
original price:
$87.81
9% off
new price: $79.15
/pr
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 205/65-16, 205/70-15, 205/70-16, 215/55-17, 215/60-16, 215/65-16, 215/70-15, 225/50-17
- Includes Tensioner
- Compatible Vehicle Type Passenger Cars, SUVs
- Product Type Tire Chain
Product Information
- Brand Peerless
- MFR # SZ335
- Zoro # G5107401
- UPC # 044182003732
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 205/65-16, 205/70-16, 215/55-17, 215/60-16, 215/65-16, 225/50-17 |
Trade Size | 1/8 in |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 205/65-16, 205/70-15, 205/70-16, 215/55-17, 215/60-16, 215/65-16, 215/70-15, 225/50-17 |
Includes | Tensioner |
Compatible Vehicle Type | Passenger Cars, SUVs |
Product Type | Tire Chain |
Chain Link Style | Cable |
Cross Member Pattern | Diagonal |
Material | Alloy |
Standards | SAE Class S |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, SUVs, Compatible Tire Size 205/65-16, 205/70-16, 215/55-17, 215/60-16, 215/65-16, 225/50-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Jon Boat Seat Clamp Adjusts 8" to 20-1/2" (1104010)
- AFTERMARKET New Fits Fordson Exhaust Manifold Major Super Major Power Major E1ADN (E1ADDN9429)
- ILB GOLD Replacement For Porsche, 2001 Boxster 3.2L Alternator (2001 BOXSTER 3.2L ALTERNATOR)
- 3M Marine, Metal Restorer/Polish, 18 oz., PK6 (09019)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ447)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ123)
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2819)
- Peerless Tire Chains