Shop All Tire Chains
Peerless
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ435
Zoro # G5107462
original price:
$225.99
15% off
new price: $191.99
/pr
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger, Pickup/SUV
- Fits 235/65-18, 245/50-20, 245/55-19, 245/60-18, 245/65-17, 245/70-17, LT245/70-17, 275/40-20
- Includes Tensioner
- Compatible Tire Size 235/65-18, 245/50-20, 245/60-18, 245/65-17, 245/70-16, 275/40-20
- Chain Link Style Cable
Product Information
- Brand Peerless
- MFR # SZ435
- Zoro # G5107462
- UPC # 044182005910
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 235/65-18, 245/50-20, 245/60-18, 245/65-17, 245/70-16, 275/40-20 |
Trade Size | 1/8 in |
Details
Item | Tire Chain |
Type | Passenger, Pickup/SUV |
Fits | 235/65-18, 245/50-20, 245/55-19, 245/60-18, 245/65-17, 245/70-17, LT245/70-17, 275/40-20 |
Includes | Tensioner |
Chain Link Style | Cable |
Standards | SAE Class S |
Cross Member Pattern | Diagonal |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Material | Alloy |
Product Type | Tire Chain |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 235/65-18, 245/50-20, 245/60-18, 245/65-17, 245/70-16, 275/40-20, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford Bronco 96-80/F150 84-80/F350 97 Shock Absorber, 33-188218 (33-188218)
- ILC Replacement For THERMO KING TS200 STARTER (TS-200 STARTER)
- SUNBELT Pulley-Repl John Deere AM106627 5.5" x5.5" x1.25" (A-B1JD68)
- BALDWIN FILTERS Fuel Filter, Diesel/Gas, Spin-On Design (BF7838)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20071)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT741)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ135)
- PEERLESS Cross Chain, V-Bar (QG6821)
- PEERLESS CHAIN 9/0 SIDE CHN-ZINC, 3009010 (3009010)
- Peerless Tire Chains