Shop All Tire Chains
Peerless
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ119
Zoro # G5107505
product price: $85.99
/pr
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger, Pickup/SUV
- Fits 175/55-16, 175/60-15, 175/65-15, 175/70-14, 185/55-15, 185/60-14, 185/65-14, 195/50-15
- Includes Tensioner
- Trade Size 1/8 in
- Chain Link Style Cable
Product Information
- Brand Peerless
- MFR # SZ119
- Zoro # G5107505
- UPC # 044182005729
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 175/55-16, 175/60-15, 175/65-15, 175/70-14, 185/55-15, 185/60-14, 185/65-14, 195/50-15 |
Details
Item | Tire Chain |
Type | Passenger, Pickup/SUV |
Fits | 175/55-16, 175/60-15, 175/65-15, 175/70-14, 185/55-15, 185/60-14, 185/65-14, 195/50-15 |
Includes | Tensioner |
Chain Link Style | Cable |
Standards | SAE Class S |
Cross Member Pattern | Diagonal |
Product Type | Tire Chain |
Material | Alloy |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 175/55-16, 175/60-15, 175/65-15, 175/70-14, 185/55-15, 185/60-14, 185/65-14, 195/50-15, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BUSHING-SPLITTER ZIP GUN SK (AJA906)
- BLUE SEA SYSTEMS Blue Sea AC Analog Ammeter - 2-3/4 Face, 0-100 Amperes AC (8258)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- BRANICK $STRUT SPRING COMPRESSOR (00-0000-0138) (BI7600)
- PEERLESS Tire Chain, Passenger, PR (SZ343)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT751)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20073)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT735)
- PEERLESS Tire Chain, Larger SUV, PR (SZ462)
- Peerless Tire Chains